Zoro Homepage

System Odor Neutralizer, 1 gal

  • Mfr # 90-656

  • Zoro # G716555938


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Scent
Mild
Toxicity
Toxic
Color
Clear
Cleaning
Cleaner
Standards
CFR 1910.134, OSHA 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-656
Zoro #
G716555938
UPC #
024924906569
Country of Origin
United States

Dimensions

Size
1 gal

Details

Scent
Mild
Toxicity
Toxic
Color
Clear
Cleaning
Cleaner
Standards
CFR 1910.134, OSHA 29
Coverage
2,500 sq ft
Form
Liquid
Product Type
System Odor Neutralizer
Item
System Odor Neutralizer
Deodorizing
Deodorant
Biodegradability
Biodegradable
Series
Dirty Sox
Application
Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems
Disinfecting
Disinfectant

Description

System Odor Neutralizer, Liquid, Size 1 gal, Color Clear, Application Air Conditioning, Heat Pumps, Humidifiers, Refrigeration Systems, Standards CFR 1910.134, OSHA 29

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.