Zoro Homepage

Water Dispersant for Fuel Oil

  • Mfr # 60-330

  • Zoro # G616520838


product price: $18.39
/ea

Key Features

Product Form
Liquid
Specific Gravity
0.89
Compatible Fluid Type
Fuel Oil
Product Type
Fuel Stabilizer
Net Weight
1.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-330
Zoro #
G616520838
UPC #
024924603307
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Product Form
Liquid
Item
Water Dispersant for Fuel Oil
Specific Gravity
0.89
Compatible Fluid Type
Fuel Oil
Product Type
Fuel Stabilizer
Net Weight
1.25 lb
Boiling Point
322 Degrees F
Flash Point
115 Degrees F
Color
Clear
Features
Breaks up Sludge, Eliminates Bacteria Related Problems, Prevents Corrosion, Prevents Freeze Ups, Removes Water from Fuel
VOC Content Weight
7.294 lb/gal
Standards
ASTM D-56, OSHA
Freezing Point
7 Degrees F
Flammability
Flammable
Viscosity @ 40 Deg C
0.75 cSt

Description

Water Dispersant for Fuel Oil, Container Size 1 pt, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Fuel Oil, Product Form Liquid, Features Breaks up Sludge, Eliminates Bacteria Related Problems, Prevents Corrosion, Prevents Freeze Ups, Removes Water from Fuel, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 1.25 lb, Product Type Fuel Stabilizer, Specific Gravity 0.89, Viscosity @ 40 Deg C 0.75 cSt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.