Zoro Homepage

Water Dispersant for Fuel Oil

  • Mfr # 60-335

  • Zoro # G216520801


product price: $18.79
/ea

Key Features

Product Form
Liquid
Product Type
Fuel Stabilizer
Viscosity @ 40 Deg C
0.75 cSt
Color
Clear
Freezing Point
7 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-335
Zoro #
G216520801
UPC #
024924603352
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Product Form
Liquid
Item
Water Dispersant for Fuel Oil
Product Type
Fuel Stabilizer
Viscosity @ 40 Deg C
0.75 cSt
Color
Clear
Freezing Point
7 Degrees F
Flammability
Flammable
Boiling Point
322 Degrees F
Net Weight
2.33 lb
Features
Breaks up Sludge, Eliminates Bacteria Related Problems, Prevents Corrosion, Prevents Freeze Ups, Removes Water from Fuel
Standards
ASTM D-56, OSHA
Compatible Fluid Type
Fuel Oil
VOC Content Weight
7.294 lb/gal
Specific Gravity
0.89
Flash Point
115 Degrees F

Description

Water Dispersant for Fuel Oil, Container Size 1 qt, Boiling Point 322 Degrees F, Color Clear, Standards ASTM D-56, OSHA, Compatible Fluid Type Fuel Oil, Product Form Liquid, Features Breaks up Sludge, Eliminates Bacteria Related Problems, Prevents Corrosion, Prevents Freeze Ups, Removes Water from Fuel, Flammability Flammable, Flash Point 115 Degrees F, Freezing Point 7 Degrees F, Net Weight 2.33 lb, Product Type Fuel Stabilizer, Specific Gravity 0.89, Viscosity @ 40 Deg C 0.75 cSt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.