Water Level Detecting Paste, 2 oz
- Mfr # 60-405
- Zoro # G016601939
product price:Â
$
7.35
/ea
Key Features
Product Form
Paste
Overall Length
2 13/100 in
Height
1 22/25 in
Container Size
2 oz
Compatible Fluid Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-405
- Zoro #
- G016601939
- UPC #
- 024924604052
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 13/100 in
- Height
- 1 22/25 in
- Container Size
- 2 oz
- Overall Height
- 1 22/25 in
Details
- Product Form
- Paste
- Compatible Fluid Type
- Oil
- Item
- Water Level Detecting Paste
Description
Water Level Detecting Paste
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.