
DEVICEMASTER RTS 4 PORT DB9, RACKMOUNT SERIAL DEVICE SERVER (Discontinued)
- Mfr # 99445-9
- Zoro # G1215838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99445-9
Zoro #
G1215838
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.7"
Height
1.5"
Depth
6.3"
Details
Power Consumption
4.30 W
Product Type
Device Server
Color
Black
Compatibility
Microsoft Windows NT, Microsoft Windows 2000, Microsoft Windows Server 2003, Microsoft Windows XP, Linux
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.