Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comtrol DEVICEMASTER UP, DB9 2 PORT 1E MODBUS,  99552-4

DEVICEMASTER UP, DB9 2 PORT 1E MODBUS, (Discontinued)

  • Mfr # 99552-4
  • Zoro # G1210317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99552-4
Zoro #
G1210317
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.9"
Depth
3.9"
Height
4.6"

Details

Product Type
Device Server

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.