Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Con-Tact Brand Adhesive Roll, 18in x 20ft, Red, PK2 KIT20FC9AH32

Adhesive Roll, 18in x 20ft, Red, PK2 (Discontinued)

  • Mfr # KIT20FC9AH32
  • Zoro # G4858886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT20FC9AH32
Zoro #
G4858886
UPC #
194629044337
Country of Origin
United States

Details

Color
Red
Recommended Grade
Grade PK+
Material
Plastic, Adhesive
Recommended Age
4+ Years
Includes
2 rolls

Description

Con-Tact Brand Self-Adhesive Creative Covering is easy to apply with Con-Tact Brand's original and innovative "measure-and-cut" grid on the backing paper. When it's time for a new look, the Con-Tact Brand Self Adhesives remove cleanly, leaving behind no messy residue. With the latest innovative and fashion-forward products in sophisticated colors and patterns, Con-Tact Brand products continue to lead the industry. The colors are coordinated from one substrate to another so customers can mix and match to their delight. So whatever the project, covering shelves in a pantry, cupboard or closet; lining drawers in the kitchen, bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade, Con-Tact Brand has the colors and patterns to suite your taste and decor. Features: Multiple creative uses throughout the home, provides a tough, protective cover for any object, great for arts and crafts projects, durable and repositionable for easy application, peel-away paper backing is marked for easy measuring and installation, protects horizontal and vertical surfaces, perfect for indoor or outdoor applications, made of non-reflective vinyl, and removes easily, leaving little to no messy residue. Sold as 2 rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.