12in x 4ft Creative Covering Specialty Shelf and Drawer Liner, Non-Adhesive, Solid Color, Cork, 6PK

  • Mfr # 04F-C6410-06

  • Zoro # G721718588


product price:  $41.95
/pk 6, $6.99/ea
Sold in multiples of 6 for $251.70

Key Features

Color
Tan
Overall Width
12 in
Material
Cork
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04F-C6410-06
Zoro #
G721718588
UPC #
7904446262622
Country of Origin
China

Dimensions

Overall Width
12 in
Length
4 ft

Details

Color
Tan
Material
Cork
Item
Shelf and Drawer Liner

Description

12 in. x 4 ft. Creative Covering Specialty -NON ADHESIVE- Solid Color - Cork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.