Clear Cover Adhesive Covering, Clear, 18" x 16 ft, Matte, 2PK
- Mfr # 16F-C9AC12-06
- Zoro # G123724330
product price:Â
$
39.15
/pk of 2, $19.58/ea
Key Features
Color
Clear Matte
Size
18 in x 16 ft per roll
Includes
2 Rolls
Gauge Case Material
Vinyl Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16F-C9AC12-06
- Zoro #
- G123724330
- UPC #
- 194629121366
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 16 ft per roll
Details
- Color
- Clear Matte
- Includes
- 2 Rolls
- Gauge Case Material
- Vinyl Adhesive
Description
Con-Tact Brand Self-Adhesive Privacy Clear Covering is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look, our Con-Tact Brand self-adhesives remove cleanly, leaving behind no messy residue. Con-Tact Brand's self-adhesive Clear Covering provides a semi-transparent to fully transparent privacy protection options. Designed for superior privacy making it great for adding to windows and glass doors for semi to full privacy. Clear Covering is perfect for tables, counters and work stations that you want to protect from every day heavy use. Your beautiful counter finish can shine through the clear covering while your surface stays protected. Use the Con-Tact Brand Clear Covering for your books to keep them protected through heavy use. Each roll measures 18" x 16'. Sold as a pack of 2 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.