Clear Cover Adhesive Covering, Clear, 18'' x 50 ft., Matte

  • Mfr # 50F-C9AC16-06

  • Zoro # G613322657


product price:  $41.53
/ea

Key Features

Material
Vinyl Adhesive
Color
Clear Matte
Includes
1 Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50F-C9AC16-06
Zoro #
G613322657
UPC #
790444117272
Country of Origin
United States

Details

Material
Vinyl Adhesive
Color
Clear Matte
Includes
1 Roll

Description

Con-Tact Brand Self-Adhesive Privacy Clear Covering is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look, our Con-Tact Brand self-adhesives remove cleanly, leaving behind no messy residue. Con-Tact Brand's self-adhesive Clear Covering provides a semi-transparent to fully transparent privacy protection options. Designed for superior privacy making it great for adding to windows and glass doors for semi to full privacy. Clear Covering is perfect for tables, counters and work stations that you want to protect from every day heavy use. Your beautiful counter finish can shine through the clear covering while your surface stays protected. Use the Con-Tact Brand Clear Covering for your books to keep them protected through heavy use. Each roll measures 18'' x 50'.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.