Clear Cover Adhesive Covering, Clear, 18in. x 16 ft., Glossy, 2PK

  • Mfr # 16F-C9AD72-06

  • Zoro # G216003700


product price:  $33.25
/pk 2, $16.63/ea

Key Features

Material
Vinyl Adhesive
Color
Clear Glossy
Includes
2 Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16F-C9AD72-06
Zoro #
G216003700
UPC #
194629121311
Country of Origin
United States

Details

Material
Vinyl Adhesive
Color
Clear Glossy
Includes
2 Rolls

Description

Con-Tact Brand self-adhesive clear covering is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look, our Con-Tact Brand self-adhesives remove cleanly, leaving behind no messy residue. Con-Tact Brand's self-adhesive clear covering has a clear glossy finish and is designed for semi-transparent protection making it great for adding to windows and glass doors for semi-privacy. Clear covering is perfect for tables, counters and work stations that you want to protect from every day heavy use. Your beautiful counter finish can shine through the clear covering while your surface stays protected. Each roll measures 18 x 16'. Sold as a pack of 2 rolls.


  • DESIGNED WITH YOU IN MIND: Whether you are protecting a surface, adding privacy to a window, protecting some shelves, preserving your important documents, using as a book covering or anything in between, our Self Adhesive Clear Covering Liners are the right product for your project. BPA free & Made in USA
  • EASY TO APPLY: Our Con-tact Brand easy peel & stick application method allows you to simply peel off the paper backing and apply the adhesive backed liner onto any clean flat surface. Our innovative adhesive backing makes the liner repositionable during installation so you can correct any installation errors. Removal of the liner will not leave any messy residue like other products. The liner has a grid lined backing to assist you with easily cutting the roll to your desired sizes.
  • DURABLE, WATERPROOF & EASY TO CLEAN: Our quality makes our liners incredibly durable to keep your surfaces covered for the long term. Our premium vinyl quality liners are waterproof so you use them anywhere in your home, office, and garage or anywhere you can think of! Our waterproof feature was also designed for easy cleaning - just simply use a damp sponge and wipe away any marks or spills.
  • APPLICATION: Prepare the smooth surface first by cleaning the surface with soap and water. Rinse and dry thoroughly. Peel off the backing evenly and lay flat, start with the corner. When covering a large area, peel small sections at a time to make it easier.
  • MULTI-PACK: Sold as a pack of 2 rolls.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.