Shop CON-TACT BRAND
See all product information
Create Account
Clear Cover Matte Adhesive Roll 12" x 36'
- Mfr # 36F-C0996-06
- Zoro # G523724381
product price:Â
$
20.19
/ea
Key Features
Size
18 in x 36 ft
Gauge Case Material
Vinyl Adhesive
Color
Clear
Includes
1 Clear Matte Adhesive roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36F-C0996-06
- Zoro #
- G523724381
- UPC #
- 790444009966
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 36 ft
Details
- Gauge Case Material
- Vinyl Adhesive
- Color
- Clear
- Includes
- 1 Clear Matte Adhesive roll
Description
Multi-purpose Clear Adhesive Roll, removable and repositionable for easy application. This self-adhesive shelf liner is easy to apply with Con-Tact's original and innovative "measure-and cut" grid on the backing paper. When your liner has withstood time and wear, the self-adhesives remove cleanly, leaving behind no messy residue, so you can replace the covering effortlessly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.