Con-Tact Creative Covering 9 ft. L X 18 in. W Black and White Granite Granite Shelf Liner

  • Mfr # 09F-C9Q63-12

  • Zoro # G4574708


product price:  $5.39
/ea
Sold in multiples of 12 for $64.68

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09F-C9Q63-12
Zoro #
G4574708
UPC #
790444015127
Country of Origin
United States

Description

Con-Tact® brand self adhesive creative covering shelf and drawer liner is easy to apply with our original and innovative measure-and-cut grid on the backing paper. And when it's time for a new look, our Con-Tact® brand self-adhesive liners remove cleanly, leaving behind no messy residue. With our latest innovative and fashion-forward products in sophisticated colors and patterns, Con-Tact® brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. So whatever the project - covering shelves in a pantry, cupboard, or closet; lining drawers in the kitchen, bath or bedroom; covering a counter or work space; or even tackling a creative craft project like covering a lamp shade, resurfacing a serving tray or updating the finish on a picture frame - Con-Tact® Brand has the colors and patterns to suite your taste and decor. And as you can expect only from Con-Tact® brand products, our new high quality shelf and storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-Tact® brand's got you covered.


  • • Decorative adhesive liner with grid lined paper backing which is easy to cut, peel and apply
  • • Adhesive backing can be used on vertical or horizontal surfaces
  • • Water-based adhesive glue allows for repositioning the liner and removing it easily
  • • Stain resistant vinyl that can be cleaned by simply wiping the surface with a damp cloth and mild soap
  • • Works best on clean non-porous smooth and dry surfaces
  • • Does not leave behind sticky residue when removed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.