Con-Tact Grip 5 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner

  • Mfr # 05F-C6F59-06

  • Zoro # G4578302


product price:  $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05F-C6F59-06
Zoro #
G4578302
UPC #
790444121460
Country of Origin
China

Description

Con-Tact® Brand Non-Adhesive Grip shelf liner offers a smooth, washable and waterproof surface, is durable and protective, and stays firmly in place without adhesives. Con-Tact® Brand Non-Adhesive Grip shelf liner works as a durable non-skid barrier in drawers and shelves to keep utensils and dishes neat and secure while offering a clean finish to your storage space. With our latest innovative and fashion-forward products in sophisticated colors and patterns, Con-Tact® Brand products continue to lead the industry. Our colors are coordinated from one substrate to another so our customers can mix and match to their delight. And as you can expect only from Con-Tact® Brand products, our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-Tact®Brand's got you covered.


  • • Ideal on shelves, drawers and counter tops to protect your surfaces against scratches and general wear and tear
  • • Great in the bathroom, kitchen, office, craft room or garage for your drawers or shelves where you wish to keep your items organized and in place
  • • Easy to apply: non-adhesive non-slip backing allows for simple measure and cut installation and is easy to re-position
  • • Easy to clean: wipe clean with damp cloth or sponge or hand wash with mild soap
  • • Cushions your items and protects your shelves and drawers
  • • Great alternative to update surfaces in rental units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.