Con-Tact Grip Prints 4 ft. L X 18 in. W Natural Non-Adhesive Shelf Liner

  • Mfr # 04F-C7H5G-06

  • Zoro # G705268306


product price:  $4.85
/ea
Sold in multiples of 6 for $29.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04F-C7H5G-06
Zoro #
G705268306
UPC #
790444042802
Country of Origin
China

Description

Con-Tact® Brand Grip Prints drawer and shelf liner features a vinyl top surface with a non-adhesive grip backing. It offers a smooth and decorative waterproof top surface that is durable and protective while the bottom side is a cushioned non-adhesive grip that stays firmly in place without adhesives. Con-Tact® Brand vinyl top Grip Prints works as a durable and decorative non-skid liner in drawers and on shelves. The liner helps protect utensils and dishes from the surface they are stored on. At the same time, the solid color and decorative patterns offered in Grip Prints will add a clean and stylish finish to your storage space. Grip Prints is also stain resistant and washable. It can be by wiped clean with warm water and mild soap. Con-Tact® Brand vinyl top Grip Prints decorative drawer and shelf liner adds personality and style when used in almost any room in the house. Economical and easy to use, Grip Prints can transform the looks of furnishings in your kitchen, office, bedroom, craft room, and workshop spaces. Grip Prints come in solid colors as well as a variety of patterns from floral, modern, classic, and marble and granite looks. Caution: Grip Prints are not designed for use on lacquered or urethane surfaces where possible damage to the surface finish may occur.Whatever the room, whatever the surface, Con-Tact® Brand's got you covered.


  • • Ideal on shelves, drawers and counter tops to protect your surfaces against scratches and general wear and tear
  • • Great in the bathroom, kitchen, office, craft room or garage for your drawers or shelves where you wish to keep your items organized and in place
  • • Easy to apply: non-adhesive non-slip backing allows for simple measure and cut installation and is easy to re-position
  • • Easy to clean: wipe clean with damp cloth or sponge or hand wash with mild soap
  • • Cushions your items and protects your shelves and drawers
  • • Great alternative to update surfaces in rental units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.