
Creative Covering Adhesive Covering, Green, 18in. x 16 ft, 2PK
Mfr # 16F-C9AH42-06
Zoro # G516003691
product price:Â $33.25
/pk 2, $16.63/eaKey Features
Includes
2 Rolls
Material
Vinyl Adhesive
Color
Kelly Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16F-C9AH42-06
Zoro #
G516003691
UPC #
194629121335
Country of Origin
United States
Details
Includes
2 Rolls
Material
Vinyl Adhesive
Color
Kelly Green
Description
Sometimes you need a spice of color or something to refresh your home decor, Con-Tact Brand got you covered! Con-Tact Brand self-adhesive colors are easy to apply with our original and innovative "measure-and-cut" grid that is on the backing paper of every roll. And when it's time for a new look, our self-adhesive liner removes cleanly, leaving behind no messy residue or odor. The repositionable feature makes this user friendly for renters, crafters, teachers and everyone in between. Each roll measures 18" x 16'. Pack of 2 rolls
- MULTIPURPOSE SELF ADHESIVE COVERING: Our self-adhesive backing will stick to any smooth surface! This makes the Creative Covering great for covering shelves, cabinets, cupboards, lining walls, drawers and for any artistic project! From DIY projects to protecting furniture and from your child's school projects to whole room renovations Con-Tact Shelf Liners have got you covered!
- DESIGNED WITH YOU IN MIND: Whether you are protecting a surface, adding a pop of color to a room, customizing a locker, protecting some shelves or anything in between, our Self Adhesive Liners are the right product for your project.
- DURABLE & EASY TO CLEAN: Our Made In USA quality makes our liners incredibly durable to keep your surfaces covered for the long term. Con-Tact Brand Creative Covering has been designed for easy cleaning - just simply use a damp sponge and wipe away any marks or spills!
- EASY TO APPLY: Our Con-tact Brand easy peel & stick application method allows you to simply peel off the paper backing and apply the adhesive backed liner onto any clean flat surface. Our innovative adhesive backing makes the liner repositionable during installation so you can correct any installation errors. Removal of the liner will not leave any messy residue like other products. The liner has a grid lined backing to assist you with easily cutting the roll to your desired sizes.
- APPLICATION: Prepare the smooth surface first by cleaning the surface with soap and water. Rinse and dry thoroughly. Peel off the backing evenly and lay flat, start with the corner. When covering a large area, peel small sections at a time to make it easier.
- MULTI-PACK: Pack of 2 rolls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.