Creative Covering Shelf and Drawer Liner, 18 in L, 9 ft W, PVC Vinyl, Black
- Mfr # 09F-C9843-12
- Zoro # G622781964
product price:Â
$
9.15
/ea
Key Features
Length
18 in
Material
PVC Vinyl
Color
Black
Overall Width
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09F-C9843-12
- Zoro #
- G622781964
- UPC #
- 790444009768
- Country of Origin
- United States
- Material
- PVC Vinyl
- Color
- Black
Dimensions
- Length
- 18 in
- Overall Width
- 9
Description
This self-adhesive liner offers a blend of style and functionality, making it ideal for shelves, drawers, cabinets and DIY projects. Made with durable PVC vinyl and a water-based adhesive backing, it is easy to apply, reposition and remove without leaving residue. The liner is waterproof, providing protection against spills and damage and can be effortlessly trimmed to fit any surface with standard scissors. Available in a wide variety of colors and patterns, it combines practicality with design versatility to suit any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.