Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Liner, Clear Diamonds 12"x5 Ft., PK6

  • Mfr # 05F-C5T10-06

  • Zoro # G5234328


product price: $61.55
/pk 6, $10.26/ea

Key Features

Overall Width
12 in
Material
Vinyl
Color
Clear
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05F-C5T10-06
Zoro #
G5234328
UPC #
10790444058107
Country of Origin
China

Dimensions

Overall Width
12 in
Length
5 ft

Details

Item
Non-Adhesive Vinyl Liner
Material
Vinyl
Color
Clear

Description

Con-Tact Brand is perfect for closets, laundry rooms and refrigerators. Heavy duty stands up to most applications, perfect for all rooms and projects in the home. Offers added protection for horizontal surfaces. Designed to be used on wire shelves to provide a smooth workable surface. Rich looking non-adhesive diamond design gives it a subtle elegance while remaining easy to clean. And as you can expect only from Con-Tact Brand products, our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room, whatever the surface, Con-TactBrand's got you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.