Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black

  • Mfr # 400-08

  • Zoro # G4203376


product price: $128.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Construction
Steel
Number of Compartments
20
Height
58 1/2 in
Width
9 3/4 in
Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-08
Zoro #
G4203376
UPC #
714334400084
Country of Origin
Mexico

Dimensions

Height
58 1/2 in
Width
9 3/4 in
Depth
4 1/8 in
Overall Height
58 in
Overall Depth
4 1/8 in
Overall Width
9 3/4 in

Details

Item
Literature Rack
Construction
Steel
Color
Black
Number of Compartments
20
Type
Vertical
Product Type
Literature Rack
Material
Steel
Mountable
Yes
Includes Label Holders
No
Assembly
Assembled
Shelf Material Gauge
24 ga
Literature Form Factor
Letter
Swivel
No
Frame Material Gauge
24 ga
Compartment Type
Pocket
Literature Orientation
Vertical

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 58 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.