Zoro Homepage

2 Speed Dual voltage 1875 Watt Compact Folding Ionic Hair Dryer in Dark Blue

  • Mfr # 157XN

  • Zoro # G221740041


product price: $33.39
/ea

Key Features

Overall Height
3.5 in
Color
Dark Blue
Overall Width
6.5 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157XN
Zoro #
G221740041
UPC #
074108013675
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
6.5 in
Length
8.25 in

Details

Item
Styling Hair Dryer
Color
Dark Blue

Description

Hair care is a breeze with this Conair 2 Speed Dual voltage 1875 Watt Compact Folding Ionic Hair Dryer. The 2 speeds and 1875 watts of power is great for multiple hair types, low for delicate, thin hair and high for average-to-thick hair. Ionic technology dries your hair while beating frizz and bringing out luscious shine. The lightweight construction and folding handle design makes this unit compact and ultra portable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.