
Body Benefits Heated Bubbling Foot Spa Massager in Mint
Mfr # FB27TG
Zoro # G321737125
product price: $43.99
/eaKey Features
Color
White
Width
14.5 in
Height
7 in
Length
17 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB27TG
Zoro #
G321737125
UPC #
074108082541
Country of Origin
China
Dimensions
Width
14.5 in
Height
7 in
Length
17 in
Details
Color
White
Item
Foot Spa Massager
Material
Plastic
Description
Relax and unwind with the Conair Foot Spa Massager with massaging bubbles and heat. This lightweight portable foot spa soothes tired feet with a combination of warmth and invigorating water jets. The spa foot baths heat feature gently maintains an optimal water temperature for continued relaxation during treatments. A steady stream of bubbles gently stimulates and eases away aches and pains. One-touch on/off and bubbles/heat button allows you to control your desired massage with the touch of a toe. The total relaxation device includes three pedicure attachments so you can choose between three options for different therapeutic treatments. Sit back, relax, and let this foot spa do all the work!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.