
Cordless Even Cut Rotary Haircut Kit with Dual Blades
Mfr # HC900ACN
Zoro # G421737940
product price:Â $55.19
/eaKey Features
Height
6 in
Length
14 in
Width
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC900ACN
Zoro #
G421737940
UPC #
068459058638
Country of Origin
China
Dimensions
Height
6 in
Length
14 in
Width
12 in
Details
Item
Rotary Haircut Kit
Color
Black
Description
Cut with confidence in the comfort of your own home with the Conair Even Cut rotary hair clippers. The lock-in comb makes it impossible to change the length setting while trimming to ensuring an even cut every time. The ultra-sharp blades ensure fast, safe, yet precise results. The convenient, cordless trimmer is simple to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.