Double Ceramic 2 Speed 1875 Watt Compact Hair Dryer in White and Rose Gold

  • Mfr # 290DCM

  • Zoro # G121739954


product price: $44.15
/ea

Key Features

Overall Width
7.2 in
Material
Ceramic
Overall Height
3.7 in
Color
White
Length
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290DCM
Zoro #
G121739954
UPC #
074108476296
Country of Origin
China

Dimensions

Overall Width
7.2 in
Overall Height
3.7 in
Length
9.1 in

Details

Material
Ceramic
Item
Styling Hair Dryer
Color
White

Description

Travel light with the full-power hair dryer. The Conair Double Ceramic Dryer has a 1875-watt motor designed to heat evenly without damaging hotspots, so hair dries faster and looks healthier. Natural conditioning ions are emitted to fight frizz and bring out hair's natural shine, so you look like you stepped right out of a salon! Find the right setting for your hair type with two heat and two speed settings - low for delicate and thinner hair, high for average-to-thick hair - then set your style in place with air from the cool shot button. Designed for convenient world travel, the Double Ceramic Dryer has built-in dual voltage as well as a folding handle and retractable cord for easy storage. Take it with you on your travels for drying and styling hair with shiny, smooth, and flawless results every time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.