Zoro Homepage

Hairdryer, Handheld, Black, 1875 Watts, Ion

  • Mfr # 169BIW

  • Zoro # G2699024


product price: $49.69
/ea

Key Features

Features
ALCI Safety Plug, Cool Shot Button, Folding Handle
Color
Black
Number of Speeds
2
Watts
1,875 W
Cord Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169BIW
Zoro #
G2699024
UPC #
040072014444
Country of Origin
China

Dimensions

Cord Length
5 ft
Overall Width
7 1/4 in
Overall Height
14 1/4 in
Height
9 in
Depth
3.5 in
Width
7 3/4 in
Overall Depth
4 in

Details

Item
Hair Dryer
Features
ALCI Safety Plug, Cool Shot Button, Folding Handle
Color
Black
Number of Speeds
2
Watts
1,875 W
Voltage
125 V
Material
Plastic
Standards
UL
Finish
Gloss
Type
Handheld
Cord Retractability
Retractable Cord
Wattage
1,875 W
Includes Bag
Bag Included
Product Type
Hair Dryer

Description

Hair Dryer,7 1/4 in W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.