Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Man Chrome 20 Piece Haircut and Grooming Kit

  • Mfr # HCT202N

  • Zoro # G721739682


product price: $69.39
/ea

Key Features

Color
Silver
Height
3.25 in
Width
6.3 in
Material
Stainless Steel
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCT202N
Zoro #
G721739682
UPC #
074108333346
Country of Origin
China

Dimensions

Height
3.25 in
Width
6.3 in
Length
10.25 in

Details

Color
Silver
Item
Grooming Kit
Material
Stainless Steel

Description

Respect the ritual with this Conair Man Chrome 20 Piece Haircut and Grooming Kit. This all-purpose kit features durable stainless steel blades for the best cut possible and all the tools you need for haircuts, trims, and body grooming. With self sharpening blades, powerful motor, and taper controls, you can achieve the perfect cut every time. This kit includes 1 clipper, 1 trimmer, 8 comb attachments, 3 styling clips, 1 barber cape, 1 barber comb, 1 barber scissors, 1 cleaning brush & oil, 1 blade guard, and 1 deluxe storage hard case. Have all the tools you need for at home and on the go hair grooming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.