Zoro Homepage

Oh-So-Kind Travel Size 1" Ceramic Hair Curling Wand

  • Mfr # CD955

  • Zoro # G321736487


product price: $37.35
/ea

Key Features

Color
Teal
Height
14.6 in
Material
Ceramic
Length
2.5 in
Width
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD955
Zoro #
G321736487
UPC #
074108392787
Country of Origin
China

Dimensions

Height
14.6 in
Length
2.5 in
Width
5.6 in

Details

Color
Teal
Material
Ceramic
Item
Hair Curling Wand

Description

Oh-so-kind from Conair kinder, gentler, smarter heat for curling fine hair. Fine hair is thin & delicate. Gentle heat protects it against damage and leaves it smooth, shiny, and healthy-looking. Designed to be slightly cooler toward the tip, The variable temperature Heat barrel prevents damage to the fragile ends of your hair. 5 heat settings safeguard thin, easily damaged hair while the cooler temperatures towards the end of the barrel tip help protect fine hair.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.