Quick Gems Hair Jeweler Styler in Turquoise and Pink

  • Mfr # HJ7

  • Zoro # G221737683


product price:  $37.35
/ea

Key Features

Material
Plastic
Width
3.5 in
Height
1.2 in
Color
Turquoise
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ7
Zoro #
G221737683
UPC #
074108468840
Country of Origin
China

Dimensions

Width
3.5 in
Height
1.2 in
Length
6.5 in

Details

Material
Plastic
Color
Turquoise
Item
Hair Jeweler Styler

Description

Conair Quick Gems, the sparkling accessories you loved to wear in your hair, is making a major comeback. Now you can bling-out your hair in pretty patterns with 30 reusable heart-, circle-, and flower-shaped gems that come in a mix of brilliant pastels. The fun is exactly how you remember it: Dial up a gem, section a strand, and press the button to put the party in your hair! These slip-free clips stay locked perfectly in place on every type and texture of hair and easily unsnap, so you can store and reuse them again and again. This classic 90s-era hair jeweler is available in limited quantities, exclusively at conair.com. Order today and join the trend!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.