Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple Cut 10 Piece Basic Haircut Kit

  • Mfr # HC90RGB

  • Zoro # G221737089


product price: $38.15
/ea

Key Features

Height
1.5 in
Width
1.25 in
Color
Gray
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC90RGB
Zoro #
G221737089
UPC #
074108151667
Country of Origin
China

Dimensions

Height
1.5 in
Width
1.25 in
Length
6 in

Details

Item
Haircut Kit
Color
Gray

Description

The Simple Cut Haircut Kit by Conair provides all the basics for barbering and styling at home. This pro-quality clipper is great for the whole family - the four included comb attachments guide the clipper as you cut and style for multiple lengths.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.