Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supreme Spiral Curls 2 Heat Settings 3/4 Inch Curling Iron in Blue

  • Mfr # CD35N

  • Zoro # G621738617


product price: $30.85
/ea

Key Features

Length
13.5 in
Color
Dark Blue
Width
2.4 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD35N
Zoro #
G621738617
UPC #
074108284983
Country of Origin
China

Dimensions

Length
13.5 in
Width
2.4 in
Height
1 in

Details

Color
Dark Blue
Item
Curling Iron

Description

Achieve the curl of your dreams with this Conair Supreme Spiral Curls 3/4 Inch Curling Iron. This iron will give you the perfect curl every time on any length of hair. The simple high/low heat settings is easy for everyone and with a power indicator light and cool tip, you can avoid accidental burns. The counter rest makes this iron sit comfortably on your counter and the tangle free swivel cord gives you freedom to move around. Add some gorgeous volume and texture to your hair now with this easy to use hair curling iron.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.