Unbound Beauty in Motion Cordless Titanium 1in Curling Iron in Purple

  • Mfr # CR420

  • Zoro # G421737186


product price: $64.95
/ea

Key Features

Height
1.8 in
Length
11.6 in
Width
1.25 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR420
Zoro #
G421737186
UPC #
074108414571
Country of Origin
China

Dimensions

Height
1.8 in
Length
11.6 in
Width
1.25 in

Details

Item
Curling Iron
Color
Purple

Description

Move about freely while styling with this Conair cordless curling iron. The titanium barrel helps distribute heat evenly, and the clip keeps hair secure as you curl. This Conair cordless curling iron has a LiIon battery that offers up to 25 minutes of use and an LED indicator to remind you when the power is on. Features four heat settings for all hair types allowing you to create curls or waves anywhere, anytime. LED temperature display shows you your current settings while in use. Compact design makes this tool perfect for on the go styling and easily fits in your handbag or gym bag for beauty in motion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.