Unbound Beauty in Motion Cordless Titanium 1in Multi-Styler in Purple

  • Mfr # CR400C

  • Zoro # G321737484


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
1.4 in
Width
1.7 in
Length
11.6 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR400C
Zoro #
G321737484
UPC #
068459228673
Country of Origin
China

Dimensions

Height
1.4 in
Width
1.7 in
Length
11.6 in

Details

Item
Multi Styler
Color
Purple

Description

Leave limitations behind and break free. Embrace the freedom to choose straight or curly styles with one amazing styling tool that replaces cords with convenience. This ingenious multi-styler shifts seamlessly from curling iron to flat iron, freeing you to explore a variety of styles to match your mood and personality. From flawlessly straight, shiny hair to luxurious flowing curls, this versatile styling essential gives you the looks you love-with no cord to hold you back.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.