Zoro Homepage

Bomb Sample r, Bronze12 In., 16 oz. Conbar

  • Mfr # 5350

  • Zoro # G4671134


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Capacity
16 oz
Diameter
2 1/2 in
Product Type
Bomb Sampler
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5350
Zoro #
G4671134
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter
2 1/2 in
Overall Diameter
2 3/4 in
Overall Length
12 in

Details

Item
Bomb Sampler
Capacity
16 oz
Product Type
Bomb Sampler
Material
Brass, Bronze
Coating
Nickel

Description

Bomb Sampler, Capacity 16 oz, Brass, Bronze, Diameter 2 1/2 in, Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.