Bomb Sampler, Bronze, 12 In, 16 oz Conbar
Mfr # 5370
Zoro # G4675307
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Diameter
2 1/2 in
Capacity
16 oz
Product Type
Composite Bomb Sampler
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5370
Zoro #
G4675307
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Diameter
2 1/2 in
Overall Width
2 3/4 in
Overall Length
12 in
Overall Diameter
2 3/4 in
Details
Item
Composite Bomb Sampler
Capacity
16 oz
Product Type
Composite Bomb Sampler
Material
Brass, Bronze
Description
Composite Bomb Sampler, Capacity 16 oz, Brass, Bronze, Diameter 2 1/2 in, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.