Zoro Homepage

Bomb Sampler, Handle, 22 in., 1000mL

  • Mfr # 5406

  • Zoro # G4690323


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Handle
22"
Capacity
32 oz
Material of Construction
Stainless steel
Product Type
Bomb Sampler
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406
Zoro #
G4690323
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 1/2 in
Length
22 in
Overall Diameter
2 1/2 in
Overall Length
22 in

Details

Item
Bomb Sampler
Handle
22"
Capacity
32 oz
Material of Construction
Stainless steel
Product Type
Bomb Sampler
Material
Carbon Steel

Description

Bomb Sampler, Capacity 32 oz, Carbon Steel, Diameter 2 1/2 in, Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.