Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge 1/2"Gage W/ 5/8"X12"Glass

  • Mfr # 20-351-00

  • Zoro # G4054570


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Gauge Type
High Side/Low Side
Manifold Port Connection Type
SAE
Product Type
Manifold Gauge Set
Manifold Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-351-00
Zoro #
G4054570
UPC #
-
Country of Origin
United States

Dimensions

Manifold Port Connection Size
1/2 in

Details

Item
Manifold Gauge
Gauge Type
High Side/Low Side
Manifold Port Connection Type
SAE
Product Type
Manifold Gauge Set

Description

Manifold Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.