Zoro Homepage

Bored to Size Sprockets: 1 Bore, 50 Chain Size, 30 Teeth

  • Mfr # 133632

  • Zoro # G2516189


product price: $33.65
/ea

Key Features

Bore Dia. - Sprockets
1 in.
Outside Dia.
6.32 in.
Weight
4.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133632
Zoro #
G2516189
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
1 in.
Outside Dia.
6.32 in.

Details

Weight
4.4 lbs

Description

Sprockets: 50 Chain Size, 30 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.