Zoro Homepage

Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth

  • Mfr # 133512

  • Zoro # G503534306


product price: $10.65
/ea

Key Features

Bore Dia. - Sprockets
0.625 in.
Outside Dia.
2.49 in.
Weight
0.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133512
Zoro #
G503534306
UPC #
615986055885
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
0.625 in.
Outside Dia.
2.49 in.

Details

Weight
0.5 lbs

Description

Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.