
Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8
Mfr # 250058
Zoro # G2402131
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3000
Max. RPM
4000
Displacement @ High Pressure (cubic inches/rev.)
0.194 in
Weight
5 lbs.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250058
Zoro #
G2402131
UPC #
-
Country of Origin
United States
Details
Max. Pressure
3000
Max. RPM
4000
Displacement @ High Pressure (cubic inches/rev.)
0.194 in
Weight
5 lbs.
Description
Concentric Gear Pumps (GC Series): 0.194 CID, Rated GPM: 1.5. All feature heavy-duty cast iron construction, case drain, viton shaft seal, and outboard ball bearing. Similar to MTE D Series and Sauer-Danfoss Webster YB Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.