Zoro Homepage

Gear Pump, 2 Stage, 3600 RPM, 28 GPM

  • Mfr # 1080086

  • Zoro # G2963974


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Ports (Inlet)
1 in NPTF
Ports (Outlet)
3/4 in NPTF
Shaft Length (In.)
1 1/2 in
Nominal Flow (GPM)
28 gpm
Max. PSI 1st Stage
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080086
Zoro #
G2963974
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length (In.)
1 1/2 in
Shaft Dia. (In.)
5/8 in
Shaft Length
1 1/2 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 in
Discharge Connection Size
3/4 in

Details

Ports (Inlet)
1 in NPTF
Ports (Outlet)
3/4 in NPTF
Nominal Flow (GPM)
28 gpm
Max. PSI 1st Stage
750 psi
Drive Shaft (In.)
5/8 in
GPM @ 250 PSI
28 gpm
GPM @ 1000 PSI
6.7 gpm
Drive
Direct
Item
Hydraulic Gear Pump
Max. PSI 2nd Stage
3,000 psi
Displacement @ Low Pressure (cubic inches/rev.)
1.395
Input RPM
3,600 RPM
GPM @ 2000 PSI
6.3 gpm
Rotation
CW
Application
For Presses, Log Splitters, Clamping Units and Compactors
Mounting Flange
SAE A
Transmission
2 Stage
HP Required
20 hp
Displacement @ High Pressure (cubic inches/rev.)
0.465 cu in/rev
Type
Two Stage
Unloading Valve Preset Pressure (psi)
650
Discharge Connection Type
FNPT
Flow Rate @ 250 psi
28 gpm
Flow Rate @ 2000 psi
6.3 gpm
Flow Rate @ 1000 psi
6.7 gpm
Motor Speed - Maximum
3,600 RPM
Drive Type
Direct
Control Valve Pressure Relief - Maximum
650 psi
Pressure 1st Stage - Maximum
750 psi
Displacement @ Low Pressure per Revolution
1.395 cu in/rev
Required Horsepower
20 hp
Pressure 2nd Stage - Maximum
3,000 psi
Displacement @ High Pressure per Revolution
0.465 cu in/rev
Media Intake Connection Type
NPTF

Description

Hydraulic Gear Pump, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Discharge Connection Size 3/4 in, Discharge Connection Type FNPT, Displacement @ High Pressure per Revolution 0.465 cu in/rev, Displacement @ Low Pressure per Revolution 1.395 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 2 Bolt SAE A, Control Valve Pressure Relief - Maximum 650 psi, Drive Type Direct, Flow Rate @ 1000 psi 6.7 gpm, Flow Rate @ 2000 psi 6.3 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.