Hydraulic Gear Pump, 1.403 CID CW 15.3 GPM 2800 RPM Max, SAE12 Port Size

  • Mfr # 250946

  • Zoro # G2649347


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3200
Max. RPM
2800
Displacement @ High Pressure (cubic inches/rev.)
1.403 in
Weight
7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250946
Zoro #
G2649347
UPC #
-
Country of Origin
United States

Details

Max. Pressure
3200
Max. RPM
2800
Displacement @ High Pressure (cubic inches/rev.)
1.403 in
Weight
7 lbs.

Description

Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16’’ 3/4’’ Dia. Straight Keyed Shaft 1 1/4’’ Long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.