Zoro Homepage

Hydraulic Gear Pump, 2900 PSI, CCW

  • Mfr # CP09A1B230L03FA103N

  • Zoro # G311370219


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Shaft Type
Spline
Media Intake Connection Type
SAE
Motor Speed - Minimum
500 RPM
Flow Rate - Minimum
10.71 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B230L03FA103N
Zoro #
G311370219
UPC #
-
Country of Origin
China

Dimensions

Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1-5/16"
Discharge Connection Size
1-1/16"

Details

Item
Hydraulic Gear Pump
Rotation
CCW
Shaft Type
Spline
Media Intake Connection Type
SAE
Motor Speed - Minimum
500 RPM
Flow Rate - Minimum
10.71 gpm
Displacement per Revolution
1.4 cu in/rev
Housing Material
Aluminum
Flow Rate - Maximum
21.43 gpm
Motor Speed - Maximum
2,800 RPM
Continuous Pressure- Maximum
2,900 psi

Description

Hydraulic Gear Pump, Displacement per Revolution 1.4 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 2,900 psi, Motor Speed - Maximum 2,800 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 21.43 gpm, Flow Rate - Minimum 10.71 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.