Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 2900 PSI, CW
Mfr # CP09A1B230R03FA103N
Zoro # G211370227
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Shaft Outer Diameter 5/8 in
- Shaft Type Spline
- Motor Speed - Maximum 2,800 RPM
- Media Intake Connection Type SAE
Product Information
- Brand Concentric International
- MFR # CP09A1B230R03FA103N
- Zoro # G211370227
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 1-1/16" |
Media Intake Connection Size | 1-5/16" |
Details
Description
Hydraulic Gear Pump, Displacement per Revolution 1.4 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 2,900 psi, Motor Speed - Maximum 2,800 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 21.43 gpm, Flow Rate - Minimum 10.71 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (A44/4L460)
- ARO Max Air 3-Way, M252LM (M252LM)
- FESTO Long Swivel Lever ASL-02 (ASL-02)
- TSUBAKI Roller Chain, Riveted, 40SS ANSI, 10 ft. (40SS)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.50 in.L (AP100/2.5D880)
- Concentric International Hydraulic Pumps