Zoro Homepage

Hydraulic Gear Pump, 3625 PSI, CCW

  • Mfr # CP09A1B140L03FA102N

  • Zoro # G311370233


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Flow Rate - Maximum
13 gpm
Motor Speed - Maximum
3,300 RPM
Shaft Type
Spline
Displacement per Revolution
0.85 cu in/rev
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B140L03FA102N
Zoro #
G311370233
UPC #
-
Country of Origin
China

Dimensions

Media Intake Connection Size
1-1/16"
Discharge Connection Size
7/8"
Shaft Outer Diameter
5/8 in

Details

Rotation
CCW
Item
Hydraulic Gear Pump
Flow Rate - Maximum
13 gpm
Motor Speed - Maximum
3,300 RPM
Shaft Type
Spline
Displacement per Revolution
0.85 cu in/rev
Housing Material
Aluminum
Media Intake Connection Type
SAE
Flow Rate - Minimum
6.52 gpm
Continuous Pressure- Maximum
3,625 psi
Motor Speed - Minimum
500 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,300 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 13 gpm, Flow Rate - Minimum 6.52 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.