Zoro Homepage

Hydraulic Gear Pump, 3625 PSI, CCW

  • Mfr # CP09A1B160L03FA102N

  • Zoro # G711370215


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Flow Rate - Minimum
7.45 gpm
Shaft Type
Spline
Discharge Connection Size
7/8"
Motor Speed - Minimum
500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B160L03FA102N
Zoro #
G711370215
UPC #
-
Country of Origin
China

Dimensions

Discharge Connection Size
7/8"
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1-1/16"

Details

Rotation
CCW
Item
Hydraulic Gear Pump
Flow Rate - Minimum
7.45 gpm
Shaft Type
Spline
Motor Speed - Minimum
500 RPM
Housing Material
Aluminum
Motor Speed - Maximum
3,000 RPM
Flow Rate - Maximum
14.9 gpm
Displacement per Revolution
0.98 cu in/rev
Media Intake Connection Type
SAE
Continuous Pressure- Maximum
3,625 psi

Description

Hydraulic Gear Pump, Displacement per Revolution 0.98 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 14.9 gpm, Flow Rate - Minimum 7.45 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.