Zoro Homepage

Hydraulic Gear Pump, 3625 PSI, CCW

  • Mfr # CP09A1B190L03BA103N

  • Zoro # G811370238


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Motor Speed - Minimum
500 RPM
Flow Rate - Maximum
17.7 gpm
Flow Rate - Minimum
8.85 gpm
Media Intake Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B190L03BA103N
Zoro #
G811370238
UPC #
-
Country of Origin
China

Dimensions

Discharge Connection Size
1-1/16"
Media Intake Connection Size
1-5/16"
Shaft Outer Diameter
3/4 in

Details

Rotation
CCW
Item
Hydraulic Gear Pump
Motor Speed - Minimum
500 RPM
Flow Rate - Maximum
17.7 gpm
Flow Rate - Minimum
8.85 gpm
Media Intake Connection Type
SAE
Motor Speed - Maximum
3,000 RPM
Continuous Pressure- Maximum
3,625 psi
Shaft Type
Keyed
Housing Material
Aluminum
Displacement per Revolution
1.16 cu in/rev

Description

Hydraulic Gear Pump, Displacement per Revolution 1.16 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 17.7 gpm, Flow Rate - Minimum 8.85 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.