Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CCW
Mfr # CP09A1B110L03BA102N
Zoro # G111370235
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Media Intake Connection Size 1-1/16"
- Flow Rate - Maximum 10.25 gpm
- Shaft Type Keyed
- Continuous Pressure- Maximum 3,625 psi
Product Information
- Brand Concentric International
- MFR # CP09A1B110L03BA102N
- Zoro # G111370235
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16" |
Discharge Connection Size | 7/8" |
Shaft Outer Diameter | 3/4 in |
Details
Description
Hydraulic Gear Pump, Displacement per Revolution 0.67 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 10.25 gpm, Flow Rate - Minimum 5.12 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-8 (QSLL-G1/8-8)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max (1850224)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM (1002497)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- Concentric International Hydraulic Pumps