Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B190R03BA103N
Zoro # G011370229
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Discharge Connection Size 1-1/16"
- Displacement per Revolution 1.16 cu in/rev
- Housing Material Aluminum
- Shaft Type Keyed
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- ARO Manifold, 6 Stations (118605-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SH3-62)
- MAIN FILTER Hydraulic Filter, replaces WIX R43D20NV, Return Line, 20 micron, Outside-In (MF0064123)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM (1070045)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.6 GPM (1070054)
- Concentric International Hydraulic Pumps