Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Gear Pump, 3625 PSI, CW

  • Mfr # CP09A1B080R03FA102N

  • Zoro # G511370217


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Flow Rate - Maximum
7.45 gpm
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
3,625 psi
Displacement per Revolution
0.49 cu in/rev
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B080R03FA102N
Zoro #
G511370217
UPC #
-
Country of Origin
China

Dimensions

Media Intake Connection Size
1-1/16"
Shaft Outer Diameter
5/8 in
Discharge Connection Size
7/8"

Details

Rotation
CW
Item
Hydraulic Gear Pump
Flow Rate - Maximum
7.45 gpm
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
3,625 psi
Displacement per Revolution
0.49 cu in/rev
Flow Rate - Minimum
3.7 gpm
Media Intake Connection Type
SAE
Shaft Type
Spline
Housing Material
Aluminum
Motor Speed - Maximum
4,000 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.49 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 7.45 gpm, Flow Rate - Minimum 3.7 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.