Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Gear Pump, 3625 PSI, CW

  • Mfr # CP09A1B140R03BA102N

  • Zoro # G411370225


product price: $149.14
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Displacement per Revolution
0.85 cu in/rev
Discharge Connection Size
7/8"
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
3,625 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP09A1B140R03BA102N
Zoro #
G411370225
UPC #
-
Country of Origin
China

Dimensions

Discharge Connection Size
7/8"
Shaft Outer Diameter
3/4 in
Media Intake Connection Size
1-1/16"

Details

Rotation
CW
Item
Hydraulic Gear Pump
Displacement per Revolution
0.85 cu in/rev
Motor Speed - Minimum
500 RPM
Continuous Pressure- Maximum
3,625 psi
Media Intake Connection Type
SAE
Housing Material
Aluminum
Shaft Type
Keyed
Flow Rate - Maximum
13 gpm
Flow Rate - Minimum
6.52 gpm
Motor Speed - Maximum
3,300 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,300 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 13 gpm, Flow Rate - Minimum 6.52 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.