Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B160R03FA102N
Zoro # G511370224
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Rotation
CW
Continuous Pressure- Maximum
3,625 psi
Motor Speed - Minimum
500 RPM
Media Intake Connection Size
1-1/16"
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP09A1B160R03FA102N
Zoro #
G511370224
UPC #
-
Country of Origin
China
Dimensions
Media Intake Connection Size
1-1/16"
Discharge Connection Size
7/8"
Shaft Outer Diameter
5/8 in
Details
Rotation
CW
Item
Hydraulic Gear Pump
Continuous Pressure- Maximum
3,625 psi
Motor Speed - Minimum
500 RPM
Housing Material
Aluminum
Media Intake Connection Type
SAE
Shaft Type
Spline
Flow Rate - Minimum
7.45 gpm
Motor Speed - Maximum
3,000 RPM
Displacement per Revolution
0.98 cu in/rev
Flow Rate - Maximum
14.9 gpm
Description
Hydraulic Gear Pump, Displacement per Revolution 0.98 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 14.9 gpm, Flow Rate - Minimum 7.45 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.